Zoro Homepage

Micrometer, Disc, 275-300/.01mm

  • Mfr # 123-112

  • Zoro # G7764141


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.01mm
Range
275 to 300mm
Features
Inch/mm Conversion, Non-slip Grip Finish, Ratchet Stop for Constant Force
Includes
(1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case, (1) Standard Bar
Spindle
Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123-112
Zoro #
G7764141
UPC #
603908027539
Country of Origin
Japan

Details

Item
Disk Micrometer
Resolution
0.01mm
Range
275 to 300mm
Features
Inch/mm Conversion, Non-slip Grip Finish, Ratchet Stop for Constant Force
Includes
(1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case, (1) Standard Bar
Spindle
Disc
Anvil
Disc
Thimble
Ratchet

Description

Micrometer,Disc,275-300/.01mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.