Zoro Homepage

Micrometer, Disc, 50-75mm, 0.001mm, IP65

  • Mfr # 323-252-30

  • Zoro # G7772462


product price: $836.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001mm
Operation
Digital
Features
Ratchet Stop for Constant Force, Non-slip Grip Finish
Includes
(1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323-252-30
Zoro #
G7772462
UPC #
603908599579
Country of Origin
Japan

Details

Item
Disk Micrometer
Resolution
0.001mm
Range
50 to 75mm
Operation
Digital
Features
Ratchet Stop for Constant Force, Non-slip Grip Finish
Includes
(1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Disc
Anvil
Disc
Thimble
Ratchet

Description

Micrometer,Disc,50-75mm,0.001mm,IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.