Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micrometer, Disc, Non-Rotating, 25-50mm

  • Mfr # 369-251-32

  • Zoro # G7774267


product price: $1,072.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001mm
Operation
Digital
Features
The Disk Micrometer is Designed to Easily Measure Root Tangent Length of Spur Gears and Helical Gears, Non-rotating Spindle Eliminates Torque on Workpiece, Ratchet Stop for Constant Force, Non-slip Grip Finish
Includes
(1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case
Spindle
Disc, Non Rotating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
369-251-32
Zoro #
G7774267
UPC #
603908611226
Country of Origin
Japan

Details

Item
Disk Micrometer
Resolution
0.001mm
Range
25 to 50mm
Operation
Digital
Features
The Disk Micrometer is Designed to Easily Measure Root Tangent Length of Spur Gears and Helical Gears, Non-rotating Spindle Eliminates Torque on Workpiece, Ratchet Stop for Constant Force, Non-slip Grip Finish
Includes
(1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case
Spindle
Disc, Non Rotating
Anvil
Disc
Thimble
Ratchet

Description

Micrometer,Disc,Non-Rotating,25-50mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.