
Micrometer, Disc, Non-Rotating, 3-4"
Mfr # 369-353-30
Zoro # G7774337
product price: $1,163.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.00005"/0.001mm
Operation
Digital
Features
The Disk Micrometer is Designed to Easily Measure Root Tangent Length of Spur Gears and Helical Gears, Non-rotating Spindle Eliminates Torque on Workpiece, Ratchet Stop for Constant Force, Non-slip Grip Finish
Includes
(1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case
Spindle
Disc, Non Rotating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
369-353-30
Zoro #
G7774337
UPC #
603908601708
Country of Origin
Japan
Details
Item
Disk Micrometer
Resolution
0.00005"/0.001mm
Range
3 to 4"/76.2 to 101.6mm
Operation
Digital
Features
The Disk Micrometer is Designed to Easily Measure Root Tangent Length of Spur Gears and Helical Gears, Non-rotating Spindle Eliminates Torque on Workpiece, Ratchet Stop for Constant Force, Non-slip Grip Finish
Includes
(1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case
Spindle
Disc, Non Rotating
Anvil
Disc
Thimble
Ratchet
Description
Micrometer,Disc,Non-Rotating,3-4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.