
Micrometer, Disc, Non-Rotating, 50-75mm
Mfr # 369-252-32
Zoro # G7774328
product price: $1,092.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001mm
Operation
Digital
Features
The Disk Micrometer is Designed to Easily Measure Root Tangent Length of Spur Gears and Helical Gears, Non-rotating Spindle Eliminates Torque on Workpiece, Ratchet Stop for Constant Force, Non-slip Grip Finish
Includes
(1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case
Spindle
Disc, Non Rotating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
369-252-32
Zoro #
G7774328
UPC #
603908615255
Country of Origin
Japan
Details
Item
Disk Micrometer
Resolution
0.001mm
Range
50 to 75mm
Operation
Digital
Features
The Disk Micrometer is Designed to Easily Measure Root Tangent Length of Spur Gears and Helical Gears, Non-rotating Spindle Eliminates Torque on Workpiece, Ratchet Stop for Constant Force, Non-slip Grip Finish
Includes
(1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case
Spindle
Disc, Non Rotating
Anvil
Disc
Thimble
Ratchet
Description
Micrometer,Disc,Non-Rotating,50-75mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.