
Micrometer, Disc, Outside, Counter
Mfr # 223-102
Zoro # G7770992
product price: $373.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.01mm
Operation
Mechanical
Features
The Series 223 is Provided with a Mechanical Digit Counter for Quick Reading of Measurements
Includes
(1) Standard Bar, (1) Fitted Plastic Case
Spindle
Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
223-102
Zoro #
G7770992
UPC #
603908089322
Country of Origin
Japan
Details
Item
Disk Micrometer
Resolution
0.01mm
Range
25 to 50mm
Operation
Mechanical
Features
The Series 223 is Provided with a Mechanical Digit Counter for Quick Reading of Measurements
Includes
(1) Standard Bar, (1) Fitted Plastic Case
Spindle
Disc
Anvil
Disc
Thimble
Ratchet
Description
Micrometer,Disc,Outside,Counter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.