Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Micrometer, Gear 2-3" .00005"IP65 324-353-30

Micrometer, Gear 2-3" .00005"IP65 (Discontinued)

  • Mfr # 324-353-30
  • Zoro # G7772620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324-353-30
Zoro #
G7772620
UPC #
603908601661
Country of Origin
Japan

Details

Item
Gear Tooth Micrometer
Resolution
0.00005"/0.001mm
Range
2 to 3"/50 to 75mm
Operation
Digital
Features
IP65 Water/Dust Protection, Non-slip Grip Finish
Includes
(1) Battery (SR44), (1) Standard Bar, (1) SPC Output, (1) Fitted Plastic Case
Spindle
Interchangeable Ball
Anvil
Interchangeable Ball
Thimble
Ratchet

Description

Micrometer,Gear 2-3 In. .00005 In.IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.