Zoro Homepage

Micrometer, Gear, 50-75mm, 0.001mm, IP65

  • Mfr # 324-253-30

  • Zoro # G7772690


product price: $997.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001mm
Operation
Digital
Features
IP65 Water/Dust Protection, Non-slip Grip Finish
Includes
(1) Battery (SR44), (1) Standard Bar, (1) SPC Output, (1) Fitted Plastic Case
Spindle
Interchangeable Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324-253-30
Zoro #
G7772690
UPC #
603908597308
Country of Origin
Japan

Details

Item
Gear Tooth Micrometer
Resolution
0.001mm
Range
50 to 75mm
Operation
Digital
Features
IP65 Water/Dust Protection, Non-slip Grip Finish
Includes
(1) Battery (SR44), (1) Standard Bar, (1) SPC Output, (1) Fitted Plastic Case
Spindle
Interchangeable Ball
Anvil
Interchangeable Ball
Thimble
Ratchet

Description

Micrometer,Gear,50-75mm,0.001mm,IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.