
Micrometer, Groove, 2-3"
Mfr # 146-234
Zoro # G7765648
product price: $587.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001"
Range
Outside: 2 to 3"; Inside: 2.05 to 3.05"
Features
Flanged Spindle for Measuring Width, Depth and Location of Grooves Inside/Outside Bores, and Tubes, Provided with Two Types of Graduations for Inside and Outside Measurements, Non-rotating Spindle Type has Two Directional Ratchet Stop
Spindle
Rotating, Flanged
Thimble
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146-234
Zoro #
G7765648
UPC #
603908340669
Country of Origin
Japan
Details
Item
Groove Micrometer
Resolution
0.001"
Range
Outside: 2 to 3"; Inside: 2.05 to 3.05"
Features
Flanged Spindle for Measuring Width, Depth and Location of Grooves Inside/Outside Bores, and Tubes, Provided with Two Types of Graduations for Inside and Outside Measurements, Non-rotating Spindle Type has Two Directional Ratchet Stop
Spindle
Rotating, Flanged
Thimble
Ratchet
IP Rating
Not Rated
Description
Micrometer,Groove,2-3 In., IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.