Zoro Homepage

Micrometer, Head, 0-25mm

  • Mfr # 150-210

  • Zoro # G7766643


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.01mm/0.001mm/0.001"/0.0001"
Range
0 to 25mm
Features
Long Spindle Type is Available for a Variety of Applications, Carbide-tipped Measuring Face, Hard-chrome Plating
Includes
Clamp Nut
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150-210
Zoro #
G7766643
UPC #
603908448990
Country of Origin
Japan

Details

Item
Micrometer Head
Resolution
0.01mm/0.001mm/0.001"/0.0001"
Range
0 to 25mm
Features
Long Spindle Type is Available for a Variety of Applications, Carbide-tipped Measuring Face, Hard-chrome Plating
Includes
Clamp Nut
Spindle
Flat
Thimble
Ratchet
Lock Nut Type
Clamp

Description

Micrometer,Head,0-25mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.