
Micrometer, Head, 0-50mm
Mfr # 151-259
Zoro # G7767109
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.01mm/0.001mm/0.001"/0.0001"
Range
0 to 50mm
Features
8mm Diameter Spindle for Heavy-Duty Use, Carbide-Tipped Measuring Face, Ratchet Stop for Constant Force
Includes
Clamp Nut
Spindle
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151-259
Zoro #
G7767109
UPC #
603908046912
Country of Origin
Japan
Details
Item
Micrometer Head
Resolution
0.01mm/0.001mm/0.001"/0.0001"
Range
0 to 50mm
Features
8mm Diameter Spindle for Heavy-Duty Use, Carbide-Tipped Measuring Face, Ratchet Stop for Constant Force
Includes
Clamp Nut
Spindle
Flat
Description
Micrometer,Head,0-50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.