Zoro Homepage

Micrometer Head, 0 to 1" Range, Steel

  • Mfr # 150-206

  • Zoro # G0614518


product price: $94.09
/ea
Free Shipping & Returns

Key Features

Range
0 in to 1 in
SPC Output
No
Standards
JIS B 7502
Rotating Spindle (Yes/No)
Yes
Thimble
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150-206
Zoro #
G0614518
UPC #
603908528500
Country of Origin
Japan

Dimensions

Mounting Hub Dia.
3/8 in
Spindle Diameter
6.35 mm
Mouting Hub Diameter
3/8 in
Dimension Type
Inch
Spindle Diameter1
6.35 mm

Description

Mechanical Micrometer Head, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy 0.0001 in, Dimension Type Inch, Mouting Hub Diameter 3/8 in, Operation Type Mechanical, Rotating Spindle (Yes/No) Yes, Spindle Shape Spherical, Thimble Type Ratchet, Includes Spanner, Lock Nut Type Spindle Lock, Long Form Calibration Certificate No, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Scale Finish Chrome, Spindle Diameter 6.35 mm, Spindle Material Steel, Standards JIS B 7502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.