Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micrometer Head, 0 to 1/2" Range, Steel

  • Mfr # 148-811-10

  • Zoro # G0614509


product price: $73.10
/ea

Key Features

Range
0 in to 1/2 in
Resolution
0.001 in
Spindle
Spherical
Rotating Spindle (Yes/No)
Yes
Certification
Certificate of Inspection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148-811-10
Zoro #
G0614509
UPC #
603908046066
Country of Origin
Japan

Dimensions

Mounting Hub Dia.
3/8 in
Dimension Type
Inch
Mouting Hub Diameter
3/8 in
Spindle Diameter
5 in
Spindle Diameter1
5 in

Details

Item
Mechanical Micrometer Head
Range
0 in to 1/2 in
Resolution
0.001 in
Spindle
Spherical
Rotating Spindle (Yes/No)
Yes
Certification
Certificate of Inspection
Lock Nut Type
Spindle Lock
Thimble
Ratchet
Features
Scale Surface, Hard-Chrome Plating
Includes
Spanner
Standards
JIS B 7502
Spindle Material
Steel
SPC Output
No
Scale Finish
Chrome
Spindle Shape
Spherical
Maximum Measurement - Inch
1/2 in
Operation Type
Mechanical
Thimble Type
Plain
Long Form Calibration Certificate
No
Accuracy
0.0001 in
Minimum Measurement - Inch
0 in
Rotating Spindle
Yes
Inches Measured - Minimum
0 in
Inches Measured - Maximum
1/2 in

Description

Mechanical Micrometer Head, Range 0 in to 1/2 in, Resolution 0.001 in, Accuracy 0.0001 in, Dimension Type Inch, Mouting Hub Diameter 3/8 in, Operation Type Mechanical, Rotating Spindle (Yes/No) Yes, Spindle Shape Spherical, Thimble Type Plain, Includes Spanner, Lock Nut Type Spindle Lock, Long Form Calibration Certificate No, Maximum Measurement - Inch 1/2 in, Minimum Measurement - Inch 0 in, Scale Finish Chrome, Spindle Diameter 5 in, Spindle Material Steel, Standards JIS B 7502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.