Zoro Homepage

Micrometer Head, 0 to 13mm Range, Steel

  • Mfr # 148-104-10

  • Zoro # G0614253


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Range
0 mm to 13 mm
Includes
Spanner
Standards
JIS B 7502
Spindle Material
Steel
Features
Scale Surface, Hard-Chrome Plating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148-104-10
Zoro #
G0614253
UPC #
603908045465
Country of Origin
Japan

Dimensions

Mounting Hub Dia.
3/8 in
Dimension Type
Metric
Spindle Diameter
5 mm
Mouting Hub Diameter
3/8 in
Spindle Diameter1
5 mm

Description

Mechanical Micrometer Head, Range 0 mm to 13 mm, Resolution 0.01 mm, Accuracy 0.002 mm, Dimension Type Metric, Mouting Hub Diameter 3/8 in, Operation Type Mechanical, Rotating Spindle (Yes/No) Yes, Spindle Shape Flat, Thimble Type Plain, Includes Spanner, Lock Nut Type Spindle Lock, Long Form Calibration Certificate No, Maximum Measurement - mm 13 mm, Minimum Measurement - mm 0 mm, Scale Finish Chrome, Spindle Diameter 5 mm, Spindle Material Steel, Standards JIS B 7502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.