Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micrometer Head, 0 to 25mm Range, Steel

  • Mfr # 150-802

  • Zoro # G0574959


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Range
0 mm to 25 mm
Standards
JIS B 7502
Spindle Material
Steel
Spindle
Spherical
Thimble
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150-802
Zoro #
G0574959
UPC #
603908046684
Country of Origin
Japan

Dimensions

Mounting Hub Dia.
3/8 in
Spindle Diameter
6.35 mm
Dimension Type
Metric
Mouting Hub Diameter
3/8 in
Spindle Diameter1
6.35 mm

Details

Item
Mechanical Micrometer Head
Range
0 mm to 25 mm
Standards
JIS B 7502
Spindle Material
Steel
Spindle
Spherical
Thimble
Ratchet
Resolution
0.01 mm/0.001 mm
SPC Output
No
Includes
Spanner
Lock Nut Type
Spindle Lock
Features
Ratchet Stop for Constant Force and Carbide-Tipped Measuring Face
Certification
Certificate of Inspection
Rotating Spindle (Yes/No)
Yes
Operation Type
Mechanical
Long Form Calibration Certificate
No
Maximum Measurement - mm
25 mm
Spindle Shape
Spherical
Scale Finish
Chrome
Accuracy
0.002 mm
Minimum Measurement - mm
0 mm
Thimble Type
Ratchet
Millimeters Measured - Maximum
25 mm
Rotating Spindle
Yes
Millimeters Measured - Minimum
0 mm

Description

Mechanical Micrometer Head, Range 0 mm to 25 mm, Resolution 0.01 mm/0.001 mm, Accuracy 0.002 mm, Dimension Type Metric, Mouting Hub Diameter 3/8 in, Operation Type Mechanical, Rotating Spindle (Yes/No) Yes, Spindle Shape Spherical, Thimble Type Ratchet, Includes Spanner, Lock Nut Type Spindle Lock, Long Form Calibration Certificate No, Maximum Measurement - mm 25 mm, Minimum Measurement - mm 0 mm, Scale Finish Chrome, Spindle Diameter 6.35 mm, Spindle Material Steel, Standards JIS B 7502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.