Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micrometer Head, 0 to 6.5mm Range, Steel

  • Mfr # 148-201-10

  • Zoro # G0614247


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Range
0 mm to 6.5 mm
Mounting Hub Dia.
3/8 in
Thimble
Ratchet
Standards
JIS B 7502
Spindle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
148-201-10
Zoro #
G0614247
UPC #
603908045533
Country of Origin
Japan

Dimensions

Mounting Hub Dia.
3/8 in
Mouting Hub Diameter
3/8 in
Dimension Type
Metric
Spindle Diameter
3.5 mm
Spindle Diameter1
3.5 mm

Details

Item
Mechanical Micrometer Head
Range
0 mm to 6.5 mm
Thimble
Ratchet
Standards
JIS B 7502
Spindle Material
Steel
Certification
Certificate of Inspection
Rotating Spindle (Yes/No)
Yes
Includes
Spanner
Resolution
0.01 mm
SPC Output
No
Features
Scale Surface, Hard-Chrome Plating
Lock Nut Type
Spindle Lock
Spindle
Flat
Thimble Type
Plain
Spindle Shape
Flat
Minimum Measurement - mm
0 mm
Scale Finish
Chrome
Accuracy
0.005 mm
Long Form Calibration Certificate
No
Operation Type
Mechanical
Maximum Measurement - mm
6.5 mm
Millimeters Measured - Maximum
6.5 mm
Millimeters Measured - Minimum
0 mm
Rotating Spindle
Yes

Description

Mechanical Micrometer Head, Range 0 mm to 6.5 mm, Resolution 0.01 mm, Accuracy 0.005 mm, Dimension Type Metric, Mouting Hub Diameter 3/8 in, Operation Type Mechanical, Rotating Spindle (Yes/No) Yes, Spindle Shape Flat, Thimble Type Plain, Includes Spanner, Lock Nut Type Spindle Lock, Long Form Calibration Certificate No, Maximum Measurement - mm 6.5 mm, Minimum Measurement - mm 0 mm, Scale Finish Chrome, Spindle Diameter 3.5 mm, Spindle Material Steel, Standards JIS B 7502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.