Zoro Homepage

Micrometer, Head, 13mm-0mm, Reverse Reading

  • Mfr # 148-863

  • Zoro # G7766311


product price: $85.95
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"/0.01mm
Range
13 to 0mm
Features
Reverse Reading, The Thimble can be Set to Zero at any Position by Loosening the Set Screw
Spindle
Flat
Thimble
Zero-Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148-863
Zoro #
G7766311
UPC #
603908046240
Country of Origin
Japan

Details

Item
Micrometer Head
Resolution
0.001"/0.01mm
Range
13 to 0mm
Features
Reverse Reading, The Thimble can be Set to Zero at any Position by Loosening the Set Screw
Spindle
Flat
Thimble
Zero-Adjustable

Description

Micrometer,Head,13mm-0mm,Reverse Reading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.