Zoro Homepage

Micrometer, Head, 13mm-0mm, Reverse Reading

  • Mfr # 148-864

  • Zoro # G7766573


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"/0.01mm
Range
13 to 0mm
Features
Reverse Reading, The Thimble can be Set to Zero at any Position by Loosening the Set Screw
Includes
(1) Clamp Nut
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148-864
Zoro #
G7766573
UPC #
603908046257
Country of Origin
Japan

Details

Item
Micrometer Head
Resolution
0.001"/0.01mm
Range
13 to 0mm
Features
Reverse Reading, The Thimble can be Set to Zero at any Position by Loosening the Set Screw
Includes
(1) Clamp Nut
Spindle
Flat
Thimble
Zero-Adjustable

Description

Micrometer,Head,13mm-0mm,Reverse Reading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.