
Micrometer, Head
Mfr # 148-504
Zoro # G7766287
product price: $83.59
/ea
Free Shipping & Returns
Key Features
Resolution
0.001"/0.01mm
Range
0 to 13mm
Features
The Thimble can be Set to Zero at any Position by Loosening the Set Screw
Includes
(1) Clamp Nut
Spindle
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148-504
Zoro #
G7766287
UPC #
603908045953
Country of Origin
Japan
Details
Item
Micrometer Head
Resolution
0.001"/0.01mm
Range
0 to 13mm
Features
The Thimble can be Set to Zero at any Position by Loosening the Set Screw
Includes
(1) Clamp Nut
Spindle
Flat
Thimble
Zero-Adjustable
Description
Micrometer,Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.