Zoro Homepage
This item is Discontinued.
Mitutoyo Micrometer, Head 152-392

Micrometer, Head (Discontinued)

  • Mfr # 152-392
  • Zoro # G7766932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152-392
Zoro #
G7766932
UPC #
603908047094
Country of Origin
Japan

Details

Item
Micrometer Head
Resolution
0.005mm, 0.001mm
Range
0 to 1"
Features
Non-Rotating Device is Attached to the Spindle Tip, Floating Thimble Allows Easy Zero Setting at any Spindle Position
Spindle
Flat
Thimble
Float

Description

Micrometer,Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.