Zoro Homepage

Micrometer, Head, Mht 4-6.5Fp

  • Mfr # 148-243-10

  • Zoro # G7766040


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.002mm
Range
0 to 6-1/2mm
Features
Fine Spindle feeding of Just 0.1mm/rev for Extra-Fine Adjustment and Positioning, External Dimensions are Compatible with Conventional 0.5mm Pitch Heads
Includes
(1) Clamp Nut
Spindle
Spherical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148-243-10
Zoro #
G7766040
UPC #
603908412137
Country of Origin
Japan

Details

Item
Micrometer Head
Resolution
0.002mm
Range
0 to 6-1/2mm
Features
Fine Spindle feeding of Just 0.1mm/rev for Extra-Fine Adjustment and Positioning, External Dimensions are Compatible with Conventional 0.5mm Pitch Heads
Includes
(1) Clamp Nut
Spindle
Spherical

Description

Micrometer,Head,Mht 4-6.5Fp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.