
Micrometer, Head, Spherical, 10mm Stem 25mm
Mfr # 350-253-32
Zoro # G7773311
product price: $438.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001mm (or) 0.00005"/0.001mm
Range
0 to 25mm
Features
IP65: Dust/Water Protection Level, The Digimatic Output Port Enables Inclusion In A Statistical Process Control or Networked Measurement System
Includes
(1) Battery (SR44)
Spindle
Spherical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350-253-32
Zoro #
G7773311
UPC #
603908604273
Country of Origin
Japan
Details
Item
Digimatic Micrometer Head
Resolution
0.001mm (or) 0.00005"/0.001mm
Range
0 to 25mm
Features
IP65: Dust/Water Protection Level, The Digimatic Output Port Enables Inclusion In A Statistical Process Control or Networked Measurement System
Includes
(1) Battery (SR44)
Spindle
Spherical
Description
Micrometer,Head,Spherical,10mm Stem 25mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.