Zoro Homepage

Micrometer, Head, W Clamp Nut, M12 x 0.5 1"

  • Mfr # 350-382-30

  • Zoro # G7773460


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001mm (or) 0.00005"/0.001mm
Range
0 to 1"/0 to 25.4mm
Features
IP65: Dust/Water Protection Level, The Digimatic Output Port Enables Inclusion In A Statistical Process Control or Networked Measurement System
Includes
(1) Battery (SR44), Clamp Nut
Spindle
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-382-30
Zoro #
G7773460
UPC #
603908597568
Country of Origin
Japan

Details

Item
Digimatic Micrometer Head
Resolution
0.001mm (or) 0.00005"/0.001mm
Range
0 to 1"/0 to 25.4mm
Features
IP65: Dust/Water Protection Level, The Digimatic Output Port Enables Inclusion In A Statistical Process Control or Networked Measurement System
Includes
(1) Battery (SR44), Clamp Nut
Spindle
Flat

Description

Micrometer,Head,W Clamp Nut,M12 x 0.5 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.