
Micrometer, In, Caliper Type, 225-250/.01mm
Mfr # 145-218
Zoro # G7765508
product price: $538.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.00005"/0.001mm (or) 0.01mm
Features
Caliper-type Jaws are Made of High-grade, Tool Steel, Locking Clamp for Positive Locking of Spindle, Satin-chrome Finished
Includes
(1) Battery (SR44), (1) Wooden Case
Lock Nut Type
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145-218
Zoro #
G7765508
UPC #
603908043393
Country of Origin
Japan
Details
Item
Inside Micrometer
Resolution
0.00005"/0.001mm (or) 0.01mm
Range
225 to 250mm
Features
Caliper-type Jaws are Made of High-grade, Tool Steel, Locking Clamp for Positive Locking of Spindle, Satin-chrome Finished
Includes
(1) Battery (SR44), (1) Wooden Case
Lock Nut Type
Clamp
Description
Micrometers,Inside,Caliper Type,225-250/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.