Zoro Homepage

Micrometer, In, Caliper Type, 275-300/.01mm

  • Mfr # 145-220

  • Zoro # G7765523


product price: $645.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm (or) 0.01mm
Features
Caliper-type Jaws are Made of High-grade, Tool Steel, Locking Clamp for Positive Locking of Spindle, Satin-chrome Finished
Includes
(1) Battery (SR44), (1) Wooden Case
Lock Nut Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145-220
Zoro #
G7765523
UPC #
603908043416
Country of Origin
Japan

Details

Item
Inside Micrometer
Resolution
0.00005"/0.001mm (or) 0.01mm
Range
275 to 300mm
Features
Caliper-type Jaws are Made of High-grade, Tool Steel, Locking Clamp for Positive Locking of Spindle, Satin-chrome Finished
Includes
(1) Battery (SR44), (1) Wooden Case
Lock Nut Type
Clamp

Description

Micrometers,Inside,Caliper Type,275-300/.01mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.