Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micrometer, In, Ext Rod, 2 ft.-20 ft./.01mm

  • Mfr # 137-218

  • Zoro # G7765149


product price: $734.51
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"/0.01mm
Range
2 to 20"
Features
Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available
Includes
(1) Fitted Plastic Case, (6) Extension Rods: (0.5", 1", 2" (2 pcs), 4", 8")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137-218
Zoro #
G7765149
UPC #
603908391432
Country of Origin
Japan

Details

Item
Tubular Inside Micrometer Head
Resolution
0.001"/0.01mm
Range
2 to 20"
Features
Wide Range of ID Measurements by Combining Extension Rods (pipes) and Anvils with the Micrometer Head, Carbide-Tipped Measuring Faces are Available
Includes
(1) Fitted Plastic Case, (6) Extension Rods: (0.5", 1", 2" (2 pcs), 4", 8")

Description

Micrometers,Inside,Ext Rod,2 ft.-20 ft./.01mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.