
Micrometer, Inside, 7-8/.001"
Mfr # 133-228
Zoro # G7765009
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001"/0.01mm
Features
Carbide Tipped Measuring Faces, Clear, Crisp Graduations on the Satinchrome Finished Micrometer Head
Includes
(1) Locking Clamp, (1) Key Wrench, (1) Fitted Plastic Case
Lock Nut Type
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
133-228
Zoro #
G7765009
UPC #
603908034575
Country of Origin
Japan
Details
Item
Tubular Inside Micrometer
Resolution
0.001"/0.01mm
Range
7 to 8"
Features
Carbide Tipped Measuring Faces, Clear, Crisp Graduations on the Satinchrome Finished Micrometer Head
Includes
(1) Locking Clamp, (1) Key Wrench, (1) Fitted Plastic Case
Lock Nut Type
Clamp
Description
Micrometer,Inside,7-8/.001 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.