Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Micrometer, Non-Rotating 1-2" .00005" 406-351-30

Micrometer, Non-Rotating 1-2" .00005" (Discontinued)

  • Mfr # 406-351-30
  • Zoro # G7774669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406-351-30
Zoro #
G7774669
UPC #
603908597711
Country of Origin
Japan

Details

Item
Outside Micrometer
Resolution
0.00005"/0.001mm
Range
1 to 2"/25.4 to 50.8mm
Operation
Digital
Features
Carbide Tipped Measuring Faces, Origin-Set, Zero-Setting, Data Hold, Data Output, Inch/mm Conversion
Includes
(1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Non-Rotating
Thimble
Ratchet

Description

Micrometer,Non-Rotating 1-2 In. .00005 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.