Zoro Homepage

Micrometer, Out, Caliper Type, 0-25/.01mm

  • Mfr # 143-101

  • Zoro # G7765480


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.01mm
Features
Carbide Tipped Measuring Faces, Ratchet Stop for Constant Force, Zero-Setting
Includes
(1) Battery (SR44), (1) Fitted Plastic Case
Spindle
Caliper
Anvil
Caliper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143-101
Zoro #
G7765480
UPC #
603908041993
Country of Origin
Japan

Details

Item
Micrometer
Resolution
0.01mm
Range
0 to 25mm
Features
Carbide Tipped Measuring Faces, Ratchet Stop for Constant Force, Zero-Setting
Includes
(1) Battery (SR44), (1) Fitted Plastic Case
Spindle
Caliper
Anvil
Caliper
Thimble
Ratchet

Description

Micrometers,Outside,Caliper Type,0-25/.01mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.