
Micrometer, Out, Caliper Type, 50-75/.01mm
Mfr # 143-103
Zoro # G7765453
product price: $550.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.01mm
Features
Carbide Tipped Measuring Faces, Ratchet Stop for Constant Force, Zero-Setting
Includes
(1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Caliper
Anvil
Caliper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
143-103
Zoro #
G7765453
UPC #
603908042013
Country of Origin
Japan
Details
Item
Micrometer
Resolution
0.01mm
Range
50 to 75mm
Features
Carbide Tipped Measuring Faces, Ratchet Stop for Constant Force, Zero-Setting
Includes
(1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Caliper
Anvil
Caliper
Thimble
Ratchet
Description
Micrometers,Outside,Caliper Type,50-75/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.