
Micrometer, Outside, 1-76"P
Mfr # 105-436
Zoro # G7763399
product price: $5,706.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001"/0.01mm
Features
Wide Measuring Range with Extension Anvil Collars, 50mm Spindle Stroke, Ratchet Stop for Constant Force, Square and Round Pipes are Combined for Light Weight and Rigid Frame, Workpiece Stopper
Includes
(1) Zero-setting Standards Bar, (1) Fitted Wooden Case
Anvil
Extension Collars
Thimble
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105-436
Zoro #
G7763399
UPC #
603908575726
Country of Origin
Japan
Details
Item
Outside Micrometer
Resolution
0.001"/0.01mm
Range
72 to 76"
Features
Wide Measuring Range with Extension Anvil Collars, 50mm Spindle Stroke, Ratchet Stop for Constant Force, Square and Round Pipes are Combined for Light Weight and Rigid Frame, Workpiece Stopper
Includes
(1) Zero-setting Standards Bar, (1) Fitted Wooden Case
Anvil
Extension Collars
Thimble
Ratchet
Description
Micrometer,Outside,1-76 In.P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.