Micrometer, Outside, 21"
Mfr # 103-197
Zoro # G7762778
product price: $759.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001"
Range
20 to 21"
Features
Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
Includes
(1) Standard Bar
Thimble
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103-197
Zoro #
G7762778
UPC #
603908545460
Country of Origin
Japan
Details
Item
Outside Micrometer
Resolution
0.001"
Range
20 to 21"
Features
Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
Includes
(1) Standard Bar
Thimble
Ratchet
IP Rating
Not Rated
Description
Micrometer,Outside,21 In., IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.