
Micrometer, Outside, 25-50/.01mm
Mfr # 107-202
Zoro # G7763353
product price: $537.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.01mm
Features
Carbide Tipped Measuring Faces, Uses Dial Indicator for Direct go/no-go Judgment for Mass-Produced Parts, Anvil Retracting Trigger for Quick Measurement
Includes
(1) Standard Bar, (1) Fitted Plastic Case
Anvil
Retractable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107-202
Zoro #
G7763353
UPC #
603908473046
Country of Origin
Japan
Details
Item
Outside Micrometer
Resolution
0.01mm
Range
25 to 50mm
Features
Carbide Tipped Measuring Faces, Uses Dial Indicator for Direct go/no-go Judgment for Mass-Produced Parts, Anvil Retracting Trigger for Quick Measurement
Includes
(1) Standard Bar, (1) Fitted Plastic Case
Anvil
Retractable
Description
Micrometer,Outside,25-50/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.