Zoro Homepage

Micrometer, Outside, 25-50mm, 0.01mm, Rs

  • Mfr # 102-302

  • Zoro # G7762647


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.01mm
Features
Carbide Tipped Measuring Faces, Heat Insulated Frame, Tapered (on the anvil side) for Hard-to-Rach Places
Includes
(1) Fitted Plastic Case, (1) Standard Bar
Anvil
Tapered
Thimble
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-302
Zoro #
G7762647
UPC #
603908333463
Country of Origin
Japan

Details

Item
Outside Micrometer
Resolution
0.01mm
Range
25 to 50mm
Features
Carbide Tipped Measuring Faces, Heat Insulated Frame, Tapered (on the anvil side) for Hard-to-Rach Places
Includes
(1) Fitted Plastic Case, (1) Standard Bar
Anvil
Tapered
Thimble
Ratchet

Description

Micrometer,Outside,25-50mm,0.01mm,Rs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.