Zoro Homepage

Micrometer, Outside, 25-50mm, 0.01mm, Rt

  • Mfr # 102-702

  • Zoro # G7762428


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Features
Ratchet Function Works Both From the Thimble and the Speeder, Allowing Easy One-Handed Operation, Heat Insulating Frame Minimizes Thermal Expansion
Includes
(1) Certificate of Inspection, (1) Standard Bar, (1) Fitted Plastic Case
Thimble
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-702
Zoro #
G7762428
UPC #
603908448938
Country of Origin
Japan

Details

Item
Micrometer
Resolution
0.01mm
Range
25 to 50mm
Features
Ratchet Function Works Both From the Thimble and the Speeder, Allowing Easy One-Handed Operation, Heat Insulating Frame Minimizes Thermal Expansion
Includes
(1) Certificate of Inspection, (1) Standard Bar, (1) Fitted Plastic Case
Thimble
Ratchet

Description

Micrometer,Outside,25-50mm,0.01mm,Rt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.