
Micrometer, Outside, 3-4", 0.0001", Rs
Mfr # 101-120
Zoro # G7762437
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.0001"
Range
3 to 4"
Features
Carbide Measuring Faces, Satin Chrome Finished Frame, Tapered (On the Anvil Side) for Hard-to-Reach Places
Includes
(1) Standard Bar, (1) Fitted Plastic Case
Anvil
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101-120
Zoro #
G7762437
UPC #
603908017370
Country of Origin
Japan
Details
Item
Outside Micrometer
Resolution
0.0001"
Range
3 to 4"
Features
Carbide Measuring Faces, Satin Chrome Finished Frame, Tapered (On the Anvil Side) for Hard-to-Reach Places
Includes
(1) Standard Bar, (1) Fitted Plastic Case
Anvil
Tapered
Thimble
Ratchet
IP Rating
Not Rated
Description
Micrometer,Outside,3-4 In.,0.0001 In.,Rs, IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.