Zoro Homepage

Micrometer, Outside, 300-325mm, 0.01mm, Rs

  • Mfr # 103-149

  • Zoro # G7762610


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.01mm, 0.001mm
Range
300 to 325mm
Features
Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
Includes
Standard Bar
Thimble
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-149
Zoro #
G7762610
UPC #
603908020677
Country of Origin
Japan

Details

Item
Outside Micrometer
Resolution
0.01mm, 0.001mm
Range
300 to 325mm
Features
Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
Includes
Standard Bar
Thimble
Ratchet
IP Rating
Not Rated

Description

Micrometer,Outside,300-325mm,0.01mm,Rs, IP Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.