
Micrometer, Outside, -36"Mb
Mfr # 340-723
Zoro # G7772961
product price: $1,939.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.0001"/0.001mm
Operation
Digital
Features
IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force
Includes
(1) Battery (SR44), (1) Zero-Setting Standards Bar, (1) SPC Output, (1) Fitted Wooden Case
Spindle
Carbide Tipped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
340-723
Zoro #
G7772961
UPC #
603908540335
Country of Origin
Japan
Details
Item
Outside Micrometer
Resolution
0.0001"/0.001mm
Range
30 to 36"/762 to 914.4mm
Operation
Digital
Features
IP65 Water/Dust Protection, Wide Measuring Range with Interchangeable Anvils, Ratchet Stop for Constant Force
Includes
(1) Battery (SR44), (1) Zero-Setting Standards Bar, (1) SPC Output, (1) Fitted Wooden Case
Spindle
Carbide Tipped
Anvil
Interchangeable
Thimble
Ratchet
Description
Micrometer,Outside,-36 In.Mb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.