Zoro Homepage

Micrometer, Outside, 600-625mm, 0.01mm, Rs

  • Mfr # 103-161

  • Zoro # G7762671


product price: $977.99
/ea
Free Shipping & Returns

Key Features

Features
Comes with a standard bar
Standards
600-625mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-161
Zoro #
G7762671
UPC #
603908020790
Country of Origin
Japan

Details

Item
MIC, OUTSIDE, 600-625MM, 0.01MM, RS
Features
Comes with a standard bar
Standards
600-625mm

Description

Micrometer,Outside,600-625mm,0.01mm,Rs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.