Zoro Homepage

Micrometer, Outside, Pf 1000-1200/.01mm

  • Mfr # 105-418

  • Zoro # G7763301


product price: $4,405.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"/0.01mm
Features
Wide Measuring Range with Extension Anvil Collars, 50mm Spindle Stroke, Ratchet Stop for Constant Force, Square and Round Pipes are Combined for Light Weight and Rigid Frame, Workpiece Stopper
Includes
(1) Zero-setting Standards Bar, (1) Fitted Wooden Case
Anvil
Extension Collars
Thimble
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105-418
Zoro #
G7763301
UPC #
603908023005
Country of Origin
Japan

Details

Item
Outside Micrometer
Resolution
0.001"/0.01mm
Range
1000 to 1200mm
Features
Wide Measuring Range with Extension Anvil Collars, 50mm Spindle Stroke, Ratchet Stop for Constant Force, Square and Round Pipes are Combined for Light Weight and Rigid Frame, Workpiece Stopper
Includes
(1) Zero-setting Standards Bar, (1) Fitted Wooden Case
Anvil
Extension Collars
Thimble
Ratchet
IP Rating
Not Rated

Description

Micrometer,Outside,Pf 1000-1200/.01mm, IP Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.