Micrometer, Outside, R 28-29/.001"
Mfr # 103-205
Zoro # G7762811
product price: $1,207.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001"
Features
Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
Includes
(1) Standard Bar
Thimble
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103-205
Zoro #
G7762811
UPC #
603908354055
Country of Origin
Japan
Details
Item
Outside Micrometer
Resolution
0.001"
Range
28 to 29"
Features
Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
Includes
(1) Standard Bar
Thimble
Ratchet
Description
Micrometer,Outside,R 28-29/.001 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.