Zoro Homepage

Micrometer, Point, 30deg. 3-4" .00005"IP65

  • Mfr # 342-364-32

  • Zoro # G7773363


product price: $770.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
3 to 4"/76.2 to 101.6mm
Operation
Digital
Features
IP65 Water/Dust Protection, Non-Slip Grip Finish
Includes
(1) Battery (SR44), (1) Fitted Plastic Case, (1) Digit Counter, (1) SPC Output
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342-364-32
Zoro #
G7773363
UPC #
603908597506
Country of Origin
Japan

Details

Item
Point Micrometer
Resolution
0.00005"/0.001mm
Range
3 to 4"/76.2 to 101.6mm
Operation
Digital
Features
IP65 Water/Dust Protection, Non-Slip Grip Finish
Includes
(1) Battery (SR44), (1) Fitted Plastic Case, (1) Digit Counter, (1) SPC Output
Spindle
Point
Anvil
Blade
Thimble
Ratchet

Description

Micrometer,Point,30deg. 3-4 In. .00005 In.IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.