Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Micrometer, Quick, Digi, 1-2.2", 25-55mm 293-677

Micrometer, Quick, Digi, 1-2.2", 25-55mm (Discontinued)

  • Mfr # 293-677
  • Zoro # G7772401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293-677
Zoro #
G7772401
UPC #
603908247685
Country of Origin
Japan

Details

Item
Absolute Digimatic Micrometer
Resolution
0.00005"/0.001mm
Range
1 to 2.2"/25.4 to 55.88mm
Features
Non-rotating Spindle and the New Ratchet Friction Thimble, Absolute Linear Scale, IP54 Dust/Water Protection
Includes
(1) Battery (SR44), (1) SPC Data Output, (1) Standard Bar, (1) Fitted Plastic Case
Thimble
Ratchet

Description

Micrometer,Quick,Digi,1-2.2 In.,25-55mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.