Zoro Homepage

Micrometer, Screw Thread

  • Mfr # 126-903

  • Zoro # G7764309


product price: $1,291.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Range
2 to 3"
Features
IP65 Water/Dust Protection, Ratchet Stop for Constant Force
Includes
(1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Conical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126-903
Zoro #
G7764309
UPC #
603908030324
Country of Origin
Japan

Details

Item
Screw Thread Micrometer
Resolution
0.001"
Range
2 to 3"
Features
IP65 Water/Dust Protection, Ratchet Stop for Constant Force
Includes
(1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Conical
Anvil
V-Shaped
Thimble
Ratchet

Description

Micrometer,Screw Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.