
Micrometer, Screw Thread, 250-275mm
Mfr # 126-135
Zoro # G7764473
product price: $1,461.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.01mm
Range
250 to 275mm
Features
IP65 Water/Dust Protection, Ratchet Stop for Constant Force
Includes
(1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Conical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126-135
Zoro #
G7764473
UPC #
603908266747
Country of Origin
Japan
Details
Item
Screw Thread Micrometer
Resolution
0.01mm
Range
250 to 275mm
Features
IP65 Water/Dust Protection, Ratchet Stop for Constant Force
Includes
(1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Conical
Anvil
V-Shaped
Thimble
Ratchet
Description
Micrometer,Screw Thread,250-275mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.