Zoro Homepage

Micrometer, Screw Thread, Stndr, 6", 60 deg.

  • Mfr # 167-299

  • Zoro # G7800097


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Special Features
60 degree
Length (In.)
7
Width (In.)
1.5
Color
Black
Height (In.)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167-299
Zoro #
G7800097
UPC #
603908050711
Country of Origin
Japan

Dimensions

Length (In.)
7
Width (In.)
1.5
Height (In.)
1.5

Details

Item
STANDARD, SCREW THREAD MIC, 6", 60 DEG
Special Features
60 degree
Color
Black

Description

Micrometer,Screw Thread,Standard,6 In.,60 deg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.