
Micrometer, Set, 0-150mm,
Mfr # 103-913-50
Zoro # G7762942
product price: $1,107.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.01mm, 0.001mm
Range
0 to 150mm
Features
Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
Includes
(6) Micrometers (103-137, 103-138, 103-139-10, 103-140-10, 103-141-10, 103-142-10), (5) Micrometer Standards
Thimble
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103-913-50
Zoro #
G7762942
UPC #
603908560708
Country of Origin
Japan
Details
Item
Micrometer Set
Resolution
0.01mm, 0.001mm
Range
0 to 150mm
Features
Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
Includes
(6) Micrometers (103-137, 103-138, 103-139-10, 103-140-10, 103-141-10, 103-142-10), (5) Micrometer Standards
Thimble
Ratchet
Description
Micrometer,Set,0-150mm,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.