Micrometer Set, 0-3 In
Mfr # 103-922
Zoro # G1189124
product price: $519.99
/ea
Free Shipping & Returns
Key Features
Micrometers Included
1 in, 2 in, 3 in
Range
0 in to 3 in
Resolution
0.0001 in
Thimble
Friction
SPC Output
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103-922
Zoro #
G1189124
UPC #
603908021711
Country of Origin
Japan
Dimensions
Dimension Type
Inch
Details
Item
Mechanical Outside Micrometer Set
Micrometers Included
1 in, 2 in, 3 in
Range
0 in to 3 in
Resolution
0.0001 in
Thimble
Friction
SPC Output
No
Resolution (In./mm)
0.0001 in
Includes
2 Standards, Carbide Faces and Positive Locking Clamp, Spanner Wrenches
Thimble Type
Friction/Ratchet
Number of Micrometers
3
Accuracy
+/-0.0001 in
Long Form Calibration Certificate
No
Anvil Shape
Flat
Anvil Material
Carbide Tipped
Operation Type
Mechanical
Spindle Material
Carbide
IP Rating
Not Rated
Case Included
Yes
Case Type
Plastic Fitted Case
Rotating Spindle
Yes
Inches Measured - Minimum
0 in
Inches Measured - Maximum
3 in
Description
Mechanical Outside Micrometer Set, Range 0 in to 3 in, Resolution 0.0001 in, Accuracy +/-0.0001 in, IP Rating Not Rated, SPC Output No, Dimension Type Inch, Micrometers Included 1 in, 2 in, 3 in, Number of Micrometers 3, Operation Type Mechanical, Thimble Type Friction/Ratchet, Anvil Material Carbide Tipped, Anvil Shape Flat, Case Included Yes, Case Type Plastic Fitted Case, Includes 2 Standards, Carbide Faces and Positive Locking Clamp, Spanner Wrenches, Spindle Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.