Zoro Homepage

Micrometer Set, 0-4 In

  • Mfr # 103-930

  • Zoro # G1991561


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Micrometers Included
1 in, 2 in, 3 in, 4 in
Range
0 in to 4 in
Resolution
0.001 in
Thimble
Ratchet
SPC Output
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-930
Zoro #
G1991561
UPC #
603908021759
Country of Origin
Japan

Dimensions

Dimension Type
Inch

Details

Item
Mechanical Outside Micrometer Set
Micrometers Included
1 in, 2 in, 3 in, 4 in
Range
0 in to 4 in
Resolution
0.001 in
Thimble
Ratchet
SPC Output
No
Thimble Type
Ratchet
Resolution (In./mm)
0.001 in
Includes
3 Standards, Carbide Faces and Positive Locking Clamp, Spanner Wrenches
Spindle Shape
Round
Anvil Material
Carbide Tipped
Number of Micrometers
4
Anvil Shape
Flat
Case Included
Yes
Operation Type
Mechanical
Lock Nut Type
Spindle Lock
Accuracy
+/-0.0001 in, +/-0.00015 in
Long Form Calibration Certificate
No
Spindle Material
Carbide
IP Rating
Not Rated
Case Type
Wooden Case
Rotating Spindle
Yes
Inches Measured - Minimum
0 in
Inches Measured - Maximum
4 in

Description

This Mitutoyo 103-930 Micrometer Set comes with an extensive range of micrometers that offer high accuracy and durability. These micrometers are built to handle tough jobs, while the ratchet thimble provides precise control when needed. This mechanical outside micrometer set is made up of 1 in., 2 in., 3 in. and 4 in. micrometers. The 0-4 inch range allows you to tackle jobs involving different size fasteners, which makes this kit ideal for various applications. Each measuring rod has a resolution of 0.001 inch or 0.00015 inch. It features a ratchet thimble that allows you to get the most out of your measurement with precise control when needed, making it great for long periods of use on tough jobs. When you want superior performance from your tools, choose the Mitutoyo 103-930 Micrometer Set - 0 - 4 Inch Range.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.