Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micrometer Set, 0-4In, 0.00005In, 4Pc

  • Mfr # 293-961-32

  • Zoro # G3299685


product price: $1,599.99
/ea
Free Shipping & Returns

Key Features

Micrometers Included
0 to 1 in, 1 to 2 in, 2 in to 3 in, 3 in to 4 in
Range
0 in to 4 in
Resolution
0.00005 in
Thimble
Ratchet
SPC Output
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293-961-32
Zoro #
G3299685
UPC #
603908362845
Country of Origin
Japan

Dimensions

Dimension Type
Inch
Battery Size
SR44

Details

Item
IP65 Digital Outside Micrometer Set
Micrometers Included
0 to 1 in, 1 to 2 in, 2 in to 3 in, 3 in to 4 in
Range
0 in to 4 in
Resolution
0.00005 in
Thimble
Ratchet
SPC Output
Yes
Includes
3 Standards, Carbide Faces, Fitted Case, Positive Locking Clamp, Spanner Wrenches
Thimble Type
Ratchet
Anvil Shape
Flat
Accuracy
+/-0.00005 in, +/-0.0001 in
Compatible Data Output Cable
Mfr. No. 05CZA662, Mfr. No. 05CZA663
Long Form Calibration Certificate
No
Case Type
Wooden Case
Operation Type
Digital
Number of Micrometers
4
IP Rating
IP65
Includes Battery
Yes
Anvil Material
Carbide Tipped
Data Output Type
Cabled
Case Included
Yes
Rotating Spindle
No
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
4 in
Inches Measured - Minimum
0 in
Millimeters Measured - Maximum
101.6 mm

Description

Micrometer Set, IP65, Micrometers Included 1, 2, 3, 4 In., Range 0 to 4 In./0 to 101mm, Resolution 0.00005 In., Thimble Type Ratchet, SPC Output Yes, Includes 3 Standards, Spanner Wrenches, Carbide Faces, Positive Locking Clamp, Fitted Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.